Greenlee 0158-15 20-Pocket Caddy, Heavy Duty | Graybar Store
Greenlee - 20-Pocket Caddy, Heavy Duty - 0158-15
+ / - Hover over image to Zoom
Other Views

    20-Pocket Caddy, Heavy Duty

    Manufacturer: Greenlee
    Manufacturer #: 0158-15
    SKU: 25087761
    $79.61
    Checking Pricing
         
    Height (Inches):13 in.
    Overall Length (Inches):10
    No. of Pockets:20
    Width (Inches):7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0158-15
    • Height (Inches) 13 in.
    • Materials Cordura Fabric
    • No. of Pockets 20
    • Overall Length (Inches) 10
    Product Overview:
    Caddy Bag, 10 Inch Height, Light Weight Cordura Fabric Material, 20 Number of Pockets