L. H. Dottie 220 20 mil PVC Pipe Wrap | Graybar Store
L. H. Dottie - 20 mil PVC Pipe Wrap - 220
+ / - Hover over image to Zoom
Other Views

    20 mil PVC Pipe Wrap

    Manufacturer: L. H. Dottie
    Manufacturer #: 220
    SKU: 90072151
    $462.48
    Checking Pricing
         
    Color:Black
    Dimensions:2 Inches Wide x 100 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 220
    • Color Black
    • Dimensions 2 Inches Wide x 100 Feet
    • Type PVC Pipe Wrap
    • Material Type PVC Film Coated With Rubber Resin Adhesive
    Product Overview:
    20 mil PVC pipe wrap tape. 2 inch x 100 feet.
    • Abrasion Resistant
    • Provides Electrical Protection
    • For All-Weather Conditions
    • UPC Approved
    • Color - Black
    • 2 Inch Width, 100 Ft