Brady - 20-Lock Board (Filled with Brady Safety Padlocks) - 51189
+ / - Hover over image to Zoom
Other Views

20-Lock Board (Filled with Brady Safety Padlocks)

Manufacturer: Brady
Manufacturer #: 51189
SKU: 25242507
$525.31
Checking Pricing
     
Packaging:1 Kit
Color:Black/Yellow
Dimensions:23.5 in H x 11.5 in W x 0.1875 in D
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 51189
  • Color Black/Yellow
  • Dimensions 23.5 in H x 11.5 in W x 0.1875 in D
  • Packaging 1 Kit
Product Overview:
Boards are made of 3/16 in. thick bright yellow acrylic with acrylic lock rails. Tag pockets are made of clear polycarbonate and will hold tags up to 3 in. wide.
20-Lock Board is 23 1/2 in.H x 11 1/2 in.W and includes 20 Brady Safety padlocks, two 1 in. metal hasps, two 1 1/2 in. metal hasps and 24 heavy duty tags. 20-Lock Board is also available without accessories.