B-Line (Eaton) 20 L BRKT 20 inch Flex L Bracket, Black | Graybar Store
B-Line (Eaton) - 20 inch Flex L Bracket, Black - 20 L BRKT
+ / - Hover over image to Zoom
Other Views

    20 inch Flex L Bracket, Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 20 L BRKT
    SKU: 97114169
    $50.58
    Checking Pricing
         
    Size:20 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 20 L BRKT
    • Size 20 Inch
    • Country of Origin US - USA
    Product Overview:
    Use with tray widths 18 and 20 inches.