Chatsworth 34821-720 20 in. Wide Ontrac Wire Mesh Cable Tray , Black | Graybar Store
Chatsworth - 20 in. Wide Ontrac Wire Mesh Cable Tray , Black - 34821-720
+ / - Hover over image to Zoom
Other Views

    20 in. Wide Ontrac Wire Mesh Cable Tray , Black

    Manufacturer: Chatsworth
    Manufacturer #: 34821-720
    SKU: 25216916
    $154.20
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 34821-720
    • Height (Inches) 4
    • Materials Steel
    • Width (Inches) 20
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mesh cable tray 4in H x 20 in. W, black