Belden RG59U-P-95-BC-TC-R-BED 20 AWG Series 59 Plenum Surveillance CCTV Cable | Graybar Store
Belden - 20 AWG Series 59 Plenum Surveillance CCTV Cable - RG59U-P-95-BC-TC-R-BED
+ / - Hover over image to Zoom
Other Views

    20 AWG Series 59 Plenum Surveillance CCTV Cable

    Manufacturer: Belden
    Manufacturer #: RG59U-P-95-BC-TC-R-BED
    SKU: 99713932
    $332.03
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Material:Bare Copper
    Conductor Size:20 AWG
    Cable Type:RG-59U
    No. of Conductors:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG59U-P-95-BC-TC-R-BED
    • Cable Type RG-59U
    • No. of Conductors 1
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    • Insulation Material Foam Fluorinated Ethylene Propylene
    • Jacket Material Low Smoke PVC
    • Length 1000 ft. Reel
    • Shielded Aluminum Foil/Polyester Tape/Aluminum Foil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1000 ft. reel 95% shield coverage bare copper braid with grey Flamearrest® jacket Series 59 plenum CCTV cable. Belden alt. mfr. number: 643948 8771000.
    RG-59 Plenum Surveillance CCTV Cable:
    • 20 AWG bare copper conductor
    • Foam FEP insulation
    • Bare copper braid shield
    • Flamarrest® jacket