Crouse Hinds (Eaton) ARE33 20/30A Rated Back Box, 1 in. Hub | Graybar Store
Crouse Hinds (Eaton) - 20/30A Rated Back Box, 1 in. Hub - ARE33
+ / - Hover over image to Zoom
Other Views

    20/30A Rated Back Box, 1 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ARE33
    SKU: 88068576
    $76.24
    Checking Pricing
         
    Hub Size (Inches):1
    No. of Hubs:1
    Adapter Type:20/30 Amp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ARE33
    • Adapter Type 20/30 Amp
    • Hub Size (Inches) 1
    Product Overview:
    Cast aluminum back box rated 20/30A for receptacles and motor plugs with(1) 1 in. hub.
    • 30° box end, dead end
    • Recommended when additional wiring space is required
    • Angle adapter can be installed at 90° rotations, making it possible to enter hub from several directions