Milwaukee Tool 48-89-2711 2 x 5/64 Thunderbolt® Drill Bit | Graybar Store
Milwaukee Tool - 2 x 5/64 Thunderbolt® Drill Bit - 48-89-2711
+ / - Hover over image to Zoom
Other Views

    2 x 5/64 Thunderbolt® Drill Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2711
    SKU: 25249047
    $1.55
    Checking Pricing
         
    Chuck Size:5/64 in.
    Overall Length (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2711
    • Chuck Size 5/64 in.
    • Finish Black Oxide
    • Overall Length (Inches) 2
    • For Use With Metal, Wood, Plastic
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    5/64 inch Thunderbolt® drill bit is 2 inches long.
    Thunderbolt® Drill Bit:
    • Thunderbolt web, provides longer life and faster driller times
    • Parabolic flute, clears chips faster
    • Black oxide construction for durability
    • 135-degree split point, precision start no walking