Cooper Lighting (Eaton) 24SR-LD1-39-C-UNV-EL10W-L850-CD1-U Metalux Skyridge Troffer, 38.8W LED, Curved, Recessed, 2x4, Emergency Installed 10W Battery Pack, 5000K | Graybar Store
Cooper Lighting (Eaton) - Metalux Skyridge Troffer, 38.8W LED, Curved, Recessed, 2x4, Emergency Installed 10W Battery Pack, 5000K - 24SR-LD1-39-C-UNV-EL10W-L850-CD1-U
+ / - Hover over image to Zoom
Other Views

    Metalux Skyridge Troffer, 38.8W LED, Curved, Recessed, 2x4, Emergency Installed 10W Battery Pack, 5000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 24SR-LD1-39-C-UNV-EL10W-L850-CD1-U
    SKU: 25693117
    Price pending
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Fixture Size (feet):2x4
    Lamp Watts:38.8
    No. of Lamps:1
    Lumens:2900
    Additional Options:1 Driver, 10W Emergency Battery Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 24SR-LD1-39-C-UNV-EL10W-L850-CD1-U
    • Additional Options 1 Driver, 10W Emergency Battery Pack
    • Brand Metalux
    • Color Temperature (Kelvin) 5000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 38.8
    • Lumens 2900
    • No. of Lamps 1
    • Series Skyridge
    • Voltage 120-277
    • SAP Material Type ZSTD
    Product Overview:
    Curved recessed 2x4 troffer, 3900 lumens, color temperature 5000K for use with (1) 38.8W LED lamp and 10W emergency batter pack, which is integrated into the fixture.
    • Shallow 4.75 inch deep housing is extruded aluminum frame and injected molded composite end plates
    • Equipped standard with a 0-10V continuous dimming driver that works with any standard 0-10V control/dimmer
    • Projected life is 60,000 hours at 84% lumen output