Graybar Vendor 2 X 4-ALUM 2 x 4 Inch Aluminum Rigid Metallic Conduit Nipple | Graybar Store
Graybar Vendor - 2 x 4 Inch Aluminum Rigid Metallic Conduit Nipple - 2 X 4-ALUM
+ / - Hover over image to Zoom
Other Views

    2 x 4 Inch Aluminum Rigid Metallic Conduit Nipple

    Manufacturer: Graybar Vendor
    Manufacturer #: 2 X 4-ALUM
    SKU: 88273218
    $13.48
    Checking Pricing
         
    Nom. Length (Inches):4 in.
    Diameter (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2 X 4-ALUM
    • Diameter (Inches) 2 in.
    • Materials Aluminum
    • Nom. Length (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    Close conduit nipple is 2 inch dia x 4 inch long. Nipple is aluminum.