Brady 101518 2" x 4" Arc Flash & Shock Labels (Danger) | Graybar Store
Brady - 2
+ / - Hover over image to Zoom
Other Views

    2" x 4" Arc Flash & Shock Labels (Danger)

    Manufacturer: Brady
    Manufacturer #: 101518
    SKU: 25242567
    $81.50
    Checking Pricing
         
    Length:2 in.
    Width (Inches):4
    Color:Black/Red on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 101518
    • Color Black/Red on White
    • Length 2 in.
    • Materials Self Sticking Polyester
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Brady's Arc Flash labels meet the current NEC labeling requirements. With the industrial grade adhesive, these labels stick permanently to a wide variety of surfaces.
    Brady's Arc Flash labels meet the current NEC labeling requirements. With the industrial grade adhesive, these labels stick permanently to a wide variety of surfaces. These basic arch flash labels are also made of a polyester material with an overlaminate to withstand harsh environments.