Thomas and Betts 54520 2-Way Splice Connector | Graybar Store
Thomas and Betts - 2-Way Splice Connector - 54520
+ / - Hover over image to Zoom
Other Views

    2-Way Splice Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 54520
    SKU: 88264895
    $41.59
    Checking Pricing
         
    Wire Size:600 kcmil
    Color Code:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54520
    • Color Code Green
    • Finish Tin Plated
    Product Overview:
    Blackburn® 2-Way Splice Connector, Wire Size: 600 kcmil, Color Code: Green, Finish: Tin-Plated