Thomas and Betts 54515 2-Way Splice Connector | Graybar Store
Thomas and Betts - 2-Way Splice Connector - 54515
+ / - Hover over image to Zoom
Other Views

    2-Way Splice Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 54515
    SKU: 88264892
    $19.01
    Checking Pricing
         
    Wire Size:350 kcmil
    Color Code:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54515
    • Color Code Red
    • Finish Tin Plated
    Product Overview:
    Blackburn® 2-Way Splice Connector, Wire Size: 350 kcmil, Color Code: Red, Finish: Tin-Plated