Thomas and Betts 54816 2-Way Splice | Graybar Store
Thomas and Betts - 2-Way Splice - 54816
+ / - Hover over image to Zoom
Other Views

    2-Way Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: 54816
    SKU: 88264935
    $27.60
    Checking Pricing
         
    Wire Size:400 kcmil
    Color Code:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54816
    • Color Code Blue
    • Finish Tin Plated
    Product Overview:
    Blackburn® 2-Way Splice, Wire Size: 400 kcmil, Color Code: Blue, Finish: Tin-Plated