Thomas and Betts 54814 2-Way Splice | Graybar Store
Thomas and Betts - 2-Way Splice - 54814
+ / - Hover over image to Zoom
Other Views

    2-Way Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: 54814
    SKU: 88264933
    $20.80
    Checking Pricing
         
    Wire Size:300 kcmil
    Color Code:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54814
    • Color Code White
    • Finish Tin Plated
    Product Overview:
    Blackburn® 2-Way Splice, Wire Size: 300 kcmil, Color Code: White, Finish: Tin-Plated