Panduit 2-Way Adhesive Backed Nylon Cable Tie Mounts | Graybar Store
Panduit - 2-Way Adhesive Backed Nylon Cable Tie Mounts
+ / - Hover over image to Zoom
Other Views

    2-Way Adhesive Backed Nylon Cable Tie Mounts

    Manufacturer: Panduit
         

    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.

    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Packaging
    Color
    Length
    Price
    ABMS-A-C
    88197095
    1.13 in.
    100
    White
    1.13 in.
    $
    101
    .10
    100 Ea
    /
    Package
    88197095
    Width (Inches)
    1.13 in.
    Packaging
    100
    Color
    White
    Length
    1.13 in.
    $
    101
    .10
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABMS-A-D
    88197096
    1.13 in.
    500
    White
    1.13 in.
    $
    245
    .92
    500 Ea
    /
    Package
    88197096
    Width (Inches)
    1.13 in.
    Packaging
    500
    Color
    White
    Length
    1.13 in.
    $
    245
    .92
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197095 SKU, 88197095 ANALYTICS...
    Color
    White
    Length
    1.13 in.
    Price
    $
    101
    .10
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197096 SKU, 88197096 ANALYTICS...
    Color
    White
    Length
    1.13 in.
    Price
    $
    245
    .92
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available