Chatsworth Products Inc. 10506-712 Elevation Cabinet Kit, Cable Runway, Black, 2 to 3 in. | Graybar Store
Chatsworth Products Inc. - Elevation Cabinet Kit, Cable Runway, Black, 2 to 3 in. - 10506-712
+ / - Hover over image to Zoom
Other Views

    Elevation Cabinet Kit, Cable Runway, Black, 2 to 3 in.

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 10506-712
    SKU: 99836884
    $109.04
    Checking Pricing
         
    Elevation (Inches):2, 2.5, 3
    Height (Inches):12 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 10506-712
    • Color Black
    • Type Cabinet Elevation Kit
    • Elevation (Inches) 2, 2.5, 3
    • Height (Inches) 12 in.
    • For Use With Cable Runway
    Product Overview:
    Black cable runway cabinet elevation kit for 2, 2.5 or 3 inch elevation.
    Cable runway elevation kit:
    • Can be mounted perpendicular or parallel
    • Cabinet kit includes (2) pairs of brackets and assembly hardware
    • Cabinet kits attach directly to the top of the cabinet