Thomas and Betts STE200 2 to 1.280 to 1.965 Inch T&B® Star Teck Extreme® Aluminum Jacketed Metal-Clad Cable Fittings | Graybar Store
Thomas and Betts - 2 to 1.280 to 1.965 Inch T&B® Star Teck Extreme® Aluminum Jacketed Metal-Clad Cable Fittings - STE200
+ / - Hover over image to Zoom
Other Views

    2 to 1.280 to 1.965 Inch T&B® Star Teck Extreme® Aluminum Jacketed Metal-Clad Cable Fittings

    Manufacturer: Thomas and Betts
    Manufacturer #: STE200
    SKU: 99475985
    $111.34
    Checking Pricing
         
    Cable Range (Inches):1.28 to 1.965 in.
    Conduit Hub Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # STE200
    • Cable Range (Inches) 1.28 to 1.965 in.
    • Conduit Hub Size (Inches) 2 in.
    • Materials Aluminum
    Product Overview:
    Star Teck Extreme aluminum jacketed cable fittings hub size 2 in.