Bridgeport Fittings 1173 2 to 1 Inch Zinc Electroplated Steel Conduit Reducing Bushing | Graybar Store
Bridgeport Fittings - 2 to 1 Inch Zinc Electroplated Steel Conduit Reducing Bushing - 1173
+ / - Hover over image to Zoom
Other Views

    2 to 1 Inch Zinc Electroplated Steel Conduit Reducing Bushing

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1173
    SKU: 88031213
    $18.45
    Checking Pricing
         
    In (Inches):2 in.
    Out (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1173
    • In (Inches) 2 in.
    • Materials Steel
    • Out (Inches) 1 in.
    • For Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Conduit reducing bushing for 2 to 1 inch rigid/IMC conduit. Reducing bushing is steel.