Thomas and Betts RE63-TB 2 to 1 Inch T&B® Zinc Plated Steel Hazardous Location Rigid/IMC Reducing Bushing | Graybar Store
Thomas and Betts - 2 to 1 Inch T&B® Zinc Plated Steel Hazardous Location Rigid/IMC Reducing Bushing - RE63-TB
+ / - Hover over image to Zoom
Other Views

    2 to 1 Inch T&B® Zinc Plated Steel Hazardous Location Rigid/IMC Reducing Bushing

    Manufacturer: Thomas and Betts
    Manufacturer #: RE63-TB
    SKU: 25008722
    $18.52
    Checking Pricing
         
    In (Inches):2 in.
    Out (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RE63-TB
    • In (Inches) 2 in.
    • Materials Steel
    • Out (Inches) 1 in.
    Product Overview:
    2 in.-1 in. Reducing Bushing, Steel-Zinc Plated.