Crouse Hinds (Eaton) 270 S Reducing Bushing, Rigid/IMC, Steel, 2 to 1 in. | Graybar Store
Crouse Hinds (Eaton) - Reducing Bushing, Rigid/IMC, Steel, 2 to 1 in. - 270 S
+ / - Hover over image to Zoom
Other Views

    Reducing Bushing, Rigid/IMC, Steel, 2 to 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 270 S
    SKU: 96009437
    $11.58
    Checking Pricing
         
    In (Inches):2 in.
    Out (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 270 S
    • In (Inches) 2 in.
    • Materials Steel
    • Out (Inches) 1 in.
    Product Overview:
    Conduit reducing bushing for 2 to 1 inch rigid/IMC conduit. Reducing bushing is steel.