Thomas and Betts RB 163 2 to 1 Inch Steel City® Steel Conduit Reducing Bushing | Graybar Store
Thomas and Betts - 2 to 1 Inch Steel City® Steel Conduit Reducing Bushing - RB 163
+ / - Hover over image to Zoom
Other Views

    2 to 1 Inch Steel City® Steel Conduit Reducing Bushing

    Manufacturer: Thomas and Betts
    Manufacturer #: RB 163
    SKU: 88254266
    $26.47
    Checking Pricing
         
    In (Inches):2 in.
    Out (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB 163
    • In (Inches) 2 in.
    • Materials Steel
    • Out (Inches) 1 in.
    Product Overview:
    Conduit reducing bushing for 2 to 1 inch rigid/IMC conduit. Reducing bushing is steel.