Raco 1378 2 to 1-1/4 Inch Raco® Steel Conduit Reducing Washer | Graybar Store
Raco - 2 to 1-1/4 Inch Raco® Steel Conduit Reducing Washer - 1378
+ / - Hover over image to Zoom
Other Views

    2 to 1-1/4 Inch Raco® Steel Conduit Reducing Washer

    Manufacturer: Raco
    Manufacturer #: 1378
    SKU: 88217579
    $4.53
    Checking Pricing
         
    In (Inches):2 in.
    Out (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1378
    • Type RACO® Reducing Washer, Steel, In (Inches): 4-29/32 in, Out (Inches): 3-5/8 in
    • In (Inches) 2 in.
    • Materials Steel
    • Out (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit reducing washer for 2 to 1-1/4 inch conduit. Reducing washer is plated steel.