Marley Electric & Heating UHMT2 2-Stage Internal Thermostat | Graybar Store
Marley Electric & Heating - 2-Stage Internal Thermostat - UHMT2
+ / - Hover over image to Zoom
Other Views

    2-Stage Internal Thermostat

    Manufacturer: Marley Electric & Heating
    Manufacturer #: UHMT2
    SKU: 88170683
    $121.22
    Checking Pricing
         
    Range:40 to 85 Deg. F
    Load Rating:22A at 277V AC
    Switch Type:DPST
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # UHMT2
    • Load Rating 22A at 277V AC
    • Range 40 to 85 Deg. F
    • Switch Type DPST
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Field installable 2-stage internal thermostat with range of 40° to 85°F for use with all MUH heaters.
    • Dimensions: 1-3/4 H x 2 W x 3 D inches
    • Two-stage