Cooper Lighting (Eaton) APH70RWHDHSQ 2 Square Head Combo Exit Unit, Red Letters, High Power | Graybar Store
Cooper Lighting (Eaton) - 2 Square Head Combo Exit Unit, Red Letters, High Power - APH70RWHDHSQ
+ / - Hover over image to Zoom
Other Views

    2 Square Head Combo Exit Unit, Red Letters, High Power

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APH70RWHDHSQ
    SKU: 25285215
    $92.64
    Checking Pricing
         
    Remote output capability:Self-Powered, High Power, 22 Total Watts
    Color:White Housing with Red Letters
    Additional Features:Double Heads/Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APH70RWHDHSQ
    • Color White Housing with Red Letters
    • Additional Features Double Heads/Square
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Remote output capability Self-Powered, High Power, 22 Total Watts
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Sure-Lites high power, self-powered All-Pro universal white housing with red letters with (2) square LED adjustable lights.