AFL Telecommunications FM002712-BE 2 RU Xpress Fiber Management® Patch Panel Enclosure | Graybar Store
AFL Telecommunications - 2 RU Xpress Fiber Management® Patch Panel Enclosure - FM002712-BE
+ / - Hover over image to Zoom
Other Views

    2 RU Xpress Fiber Management® Patch Panel Enclosure

    Manufacturer: AFL Telecommunications
    Manufacturer #: FM002712-BE
    SKU: 25456203
    $281.02
    Checking Pricing
         
    Rack Units:2
    Accommodates:(6) LGX 118 Adapter Plate/Mounting Positions
    Width (Inches):17 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FM002712-BE
    • Rack Units 2
    • Accommodates (6) LGX 118 Adapter Plate/Mounting Positions
    • Width (Inches) 17 in.
    • Country of Origin US - USA
    Product Overview:
    Xpress Fiber Management® patch panel enclosure is 2 RU x 17 inch W. Enclosure accommodates (6) LGX 118 adapter plates or module mounting positions. Mfr. Alternate Number: XFM-2-U-B-0
    Xpress Fiber Management® Patch Panel Enclosure is fully compatible with XFM optical cassette, passive optical coupler modules and poli-MOD solutions.

    Features

    • Steel construction
    • Textured black powder coat finish
    • Universal WECO/TIA 19-, 23-Inch rack compatibility
    • Slide out tray with relief cut-outs for simplified connector access

    Applications

    • Data Centers
    • Enterprise Networks
    • Telecommunications Closets
    • Central Offices/Headends