CommScope RFE-SLC-IS-EMT-BK/2U-PNL 2 RU Uniprise® Ready™ Shelves | Graybar Store
CommScope - 2 RU Uniprise® Ready™ Shelves - RFE-SLC-IS-EMT-BK/2U-PNL
+ / - Hover over image to Zoom
Other Views

    2 RU Uniprise® Ready™ Shelves

    Manufacturer: CommScope
    Manufacturer #: RFE-SLC-IS-EMT-BK/2U-PNL
    SKU: 25313057
    $213.72
    Checking Pricing
         
    Rack Units:2
    Accommodates:(6) PNL-Type Adapter Panels or ReadyPATCH modules
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # RFE-SLC-IS-EMT-BK/2U-PNL
    • Rack Units 2
    • Accommodates (6) PNL-Type Adapter Panels or ReadyPATCH modules
    • Width (Inches) 19 in.
    Product Overview:
    Internal sliding shelf is 2 RU. Uniprise® Ready™ internal sliding shelf is black. Alternate manufacturer number: 760147447
    Internal sliding shelf is 19 W x 3.5 H x 14 inch D.