Leviton 5R2UH-S06 2 RU Ultra Rack Mount Fiber Enclosure | Graybar Store
Leviton - 2 RU Ultra Rack Mount Fiber Enclosure - 5R2UH-S06
+ / - Hover over image to Zoom
Other Views

    2 RU Ultra Rack Mount Fiber Enclosure

    Manufacturer: Leviton
    Manufacturer #: 5R2UH-S06
    SKU: 25192188
    $506.83
    Checking Pricing
         
    Rack Units:2
    Mount Type:Rack
    Accommodates:144 Fibers, (6) Adapter Plates and (6) Splice Trays, (6) MTP Modules
    Material:16-Gauge Steel
    Height (Inches):3.45 in.
    Width (Inches):19 in.
    Depth (Inches):17.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5R2UH-S06
    • Rack Units 2
    • Accommodates 144 Fibers, (6) Adapter Plates and (6) Splice Trays, (6) MTP Modules
    • Depth (Inches) 17.5 in.
    • Height (Inches) 3.45 in.
    • Mount Type Rack
    • Width (Inches) 19 in.
    • Material 16-Gauge Steel
    • Country of Origin US - USA
    Product Overview:
    Opt-X Ultra 19/23 inch 2RU Distribution and Splice Enclosure w/Sliding Tray, Empty, Accepts up to 6 Opt-X Adapter Plates or 6 Opt-X P-N-P Modules