CommScope Systimax 760 103 143 Systimax 360™ G2 Fiber Optic Shelf, 2 RU, Sliding Modular Cassette Shelf | Graybar Store
CommScope Systimax - Systimax 360™ G2 Fiber Optic Shelf, 2 RU, Sliding Modular Cassette Shelf - 760 103 143
+ / - Hover over image to Zoom
Other Views

    Systimax 360™ G2 Fiber Optic Shelf, 2 RU, Sliding Modular Cassette Shelf

    Manufacturer: CommScope Systimax
    Manufacturer #: 760 103 143
    SKU: 25262262
    $296.99
    Checking Pricing
         
    Shelf Type:Sliding Modular Cassette Shelf
    Rack Units:2
    Width (Inches):19 in.
    Accommodates:(8) InstaPatch 360 Data Modules or 360DP Panels / or (2) RoloSplices With (4) Trays Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760 103 143
    • Rack Units 2
    • Accommodates (8) InstaPatch 360 Data Modules or 360DP Panels / or (2) RoloSplices With (4) Trays Each
    • Shelf Type Sliding Modular Cassette Shelf
    • Width (Inches) 19 in.
    Product Overview:
    SYSTIMAX 360™G2 sliding cassette shelf is 2 RU. Alternate Manufacturer Part Number 360G2-2U-MOD-SD.
    Fiber optic shelf is 19 W x 3.5 H x 18 inch D.