CommScope Systimax 760103218 Systimax 360™ G2 Fiber Optic Shelf, 2 RU, Fixed Panel Shelf | Graybar Store
CommScope Systimax - Systimax 360™ G2 Fiber Optic Shelf, 2 RU, Fixed Panel Shelf - 760103218
+ / - Hover over image to Zoom
Other Views

    Systimax 360™ G2 Fiber Optic Shelf, 2 RU, Fixed Panel Shelf

    Manufacturer: CommScope Systimax
    Manufacturer #: 760103218
    SKU: 25237810
    $521.85
    Checking Pricing
         
    Shelf Type:Fixed Panel Shelf
    Rack Units:2
    Width (Inches):19 in.
    Accommodates:(6) Adapter Panels
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760103218
    • Rack Units 2
    • Accommodates (6) Adapter Panels
    • Shelf Type Fixed Panel Shelf
    • Width (Inches) 19 in.
    Product Overview:
    SYSTIMAX 360™G2 fixed panel shelf is 2 RU. Alternate Manufacturer Part Number 360G2-2U-IP-FX.
    Fiber optic shelf is 19 W x 3.5 H x 10 inch D.