CommScope Systimax 760072959 Trough Kit, Single-Sided, Horizontal, 2 RU | Graybar Store
CommScope Systimax - Trough Kit, Single-Sided, Horizontal, 2 RU - 760072959
+ / - Hover over image to Zoom
Other Views

    Trough Kit, Single-Sided, Horizontal, 2 RU

    Manufacturer: CommScope Systimax
    Manufacturer #: 760072959
    SKU: 25176628
    $68.24
    Checking Pricing
         
    Rack Units:2
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760072959
    • Color Black
    • Mounting Style Horizontal Mount
    • Type Single-Sided
    • Rack Units 2
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single-sided horizontal trough kit is 2 RU x 19 inch W. Manufacturer Alternate Part Number HTK-19-SS-2U.
    Trough kits are aluminum and steel with a black smooth powder-coated finish. Single-sided units are 5-1/2 inch D from front to back with cover closed.