Pentair Hoffman - 2 RU Single-Sided Cabletek™ Horizontal Cable Manager - DCHS2
+ / - Hover over image to Zoom
Other Views

2 RU Single-Sided Cabletek™ Horizontal Cable Manager

Manufacturer: Pentair Hoffman
Manufacturer #: DCHS2
SKU: 25123064
Checking Pricing
     
Height (Inches):4.5
Rack Units:2
Width (Inches):21.75
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # DCHS2
  • Color Black
  • Type Single-Sided Cable Manager
  • Rack Units 2
  • Height (Inches) 4.5
  • Width (Inches) 21.75
Product Overview:
Single-sided Cabletek™ horizontal cable manager is 2 RU, 4.5 H x 21.75 inch W.
Single-Sided Cabletek™ Horizontal Cable Manager:
  • Black composite material
  • Low gloss, matches look of RAL 9005 textured paint
  • Snap-in mounting provision holds cable manager in place while mounting screws are installed
  • Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material
  • Robust rounded end posts support cable as it enters and leaves cable manager and maintains proper cable bend radius
  • Deep cable compartments allow maximum cable density
  • Rounded edges throughout protect cable jackets from damage
  • Pass-through holes on double-sided models protect cable while facilitating routing between front and back sides
  • Units provide high cable capacity, including 5e, 6 and 6A cables
  • 1 RU and 2 RU heights allow greater flexibility in optimizing rack capacity
  • Removable hinged cover opens top or bottom, snaps closed for assured cable protection and professional appearance
  • Covers stay open during installation and maintenance procedures
  • Horizontal cable managers designed as a system for streamlined appearance and improved functionality
  • Combination head 10-32 and 12-24 screws included for mounting