Corning PCH-02U Pretium® Connector Housing, 2 RU | Graybar Store
Corning - Pretium® Connector Housing, 2 RU - PCH-02U
+ / - Hover over image to Zoom
Other Views

    Pretium® Connector Housing, 2 RU

    Manufacturer: Corning
    Manufacturer #: PCH-02U
    SKU: 25075657
    $451.73
    Checking Pricing
         
    Rack Units:2
    No. of Panels:(4) CCH Type
    Accommodates:Up To (6) Category 2R, 2S, 2S-Long, (3) Category 4R, 4S, 4S-Wide
    Width (Inches):17 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # PCH-02U
    • Rack Units 2
    • Accommodates Up To (6) Category 2R, 2S, 2S-Long, (3) Category 4R, 4S, 4S-Wide
    • Brand Pretium
    • Enclosure Color Grey
    • Latch Front or Rear With Field Installable Option
    • No. of Panels (4) CCH Type
    • Width (Inches) 17 in.
    Product Overview:
    Pretium® Connector Housing (PCH) holds (4) CCH connector panels is 2 RU.
    Connector housing is 17 W x 3.5 H x 16.5 inch D.