Panduit WMPHF2E PatchLink™ Cable Manager, Horizontal, with Bend Radius Clips, 3.5 H x 19 W x 3.7 in. D | Graybar Store
Panduit - PatchLink™ Cable Manager, Horizontal, with Bend Radius Clips, 3.5 H x 19 W x 3.7 in. D - WMPHF2E
+ / - Hover over image to Zoom
Other Views

    PatchLink™ Cable Manager, Horizontal, with Bend Radius Clips, 3.5 H x 19 W x 3.7 in. D

    Manufacturer: Panduit
    Manufacturer #: WMPHF2E
    SKU: 22069419
    $84.01
    Checking Pricing
         
    Rack Units:2
    Depth (Inches):3.7 in.
    Height (Inches):3.5 in.
    Width (Inches):19 in.
    Color:Black
    Orientation:Front
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WMPHF2E
    • Color Black
    • Mounting Style Horizontal Mount
    • Rack Units 2
    • Depth (Inches) 3.7 in.
    Product Overview:
    Cable manager is 2 RU, 20.2 W x 3.5 H x 3.7 inch D. PatchLink™ front only horizontal cable manager is black ABS.