Panduit - 2 RU PatchLink™ Horizontal Cable Manager, 19 W x 3.5 H x 8.9 Inch D - WMP1E
+ / - Hover over image to Zoom
Other Views

2 RU PatchLink™ Horizontal Cable Manager, 19 W x 3.5 H x 8.9 Inch D

Manufacturer: Panduit
Manufacturer #: WMP1E
SKU: 22069415
Checking Pricing
     
Rack Units:2
Depth (Inches):8.9
Height (Inches):3.5
Width (Inches):19
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # WMP1E
  • Color Black
  • Type Horizontal Cable Manager
  • Rack Units 2
  • Depth (Inches) 8.9
  • Height (Inches) 3.5
  • Width (Inches) 19
  • Includes Cover, #12-24 and M6 Mounting Screws
Product Overview:
PatchLink™ front and rear horizontal cable manager is 2 RU, 19 W x 3.5 H x 8.9 inch D.