Panduit CMPHH2 Open-Access™ Cable Manager, Horizontal, 3.5 H x 5.7 in. D | Graybar Store
Panduit - Open-Access™ Cable Manager, Horizontal, 3.5 H x 5.7 in. D - CMPHH2
+ / - Hover over image to Zoom
Other Views

    Open-Access™ Cable Manager, Horizontal, 3.5 H x 5.7 in. D

    Manufacturer: Panduit
    Manufacturer #: CMPHH2
    SKU: 98416344
    $56.11
    Checking Pricing
         
    Rack Units:2
    Depth (Inches):5.67 in.
    Height (Inches):3.5 in.
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMPHH2
    • Color Black
    • Mounting Style Horizontal Mount
    • Type Cable Manager
    • Rack Units 2
    Product Overview:
    Cable manager is 2 RU, 19 W x 3.47 H x 5.67 inch D. Open-Access™ horizontal cable manager has (5) D-rings installed on front only.