Panduit CMPH2C 2 RU Open Access™ D-Ring Manager Cover | Graybar Store
Panduit - 2 RU Open Access™ D-Ring Manager Cover - CMPH2C
+ / - Hover over image to Zoom
Other Views

    2 RU Open Access™ D-Ring Manager Cover

    Manufacturer: Panduit
    Manufacturer #: CMPH2C
    SKU: 25000085
    $15.12
    Checking Pricing
         
    Color:Black
    Mounting Type:Horizontal Mount
    Height (Inches):3.47 in.
    Width (Inches):19.4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMPH2C
    • Color Black
    • Type D-Ring Manager Cover
    • Height (Inches) 3.47 in.
    Product Overview:
    Horizontal cable manager cover is 19.4 W x 3.47 inch H. Black cover is 2 RU.
    D-Ring Manager Cover
    • Modular, snap-in D-rings provide flexibility for system requirements
    • Flexible D-rings allow easy access to cables for moves, adds, and changes
    • Rounded D-rings prevent cable snags
    • Cable pass-through holes on panels provide ease of installation and cable maintenance
    • Available in a variety of styles that are suitable for large and small cabling installations
    • Lightweight, sturdy construction is easy to work with while still providing durability