Panduit NMF2 NetManager™ High Capacity Cable Manager, Single-Sided, Horizontal, 2 RU | Graybar Store
Panduit - NetManager™ High Capacity Cable Manager, Single-Sided, Horizontal, 2 RU - NMF2
+ / - Hover over image to Zoom
Other Views

    NetManager™ High Capacity Cable Manager, Single-Sided, Horizontal, 2 RU

    Manufacturer: Panduit
    Manufacturer #: NMF2
    SKU: 25117088
    $94.08
    Checking Pricing
         
    Rack Units:2
    Depth (Inches):6.2 in.
    Height (Inches):3.5 in.
    Width (Inches):19 in.
    Color:Black
    No. of Sides:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NMF2
    • Color Black
    • Application Routing Cable
    • Mounting Style Horizontal Mount
    • Type High Capacity
    • Rack Units 2
    • Brand NetManager
    • Channel Material PVC
    • Cover Material Used PVC
    • Depth (Inches) 6.2 in.
    • Height (Inches) 3.5 in.
    • Width (Inches) 19 in.
    • Includes Cover, #12-24 and M6 mounting screws
    • No. of Sides 1
    • SKU Spec Sheet
      NMF2 Specification Sheet
      NMF2 Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Cable manager is 2 RU. NetManager™ front only high capacity horizontal cable manager is 19 W x 3.5 H x 6.2 inch D.
    Cable manager includes covers, #12-24 and M6 mounting screws.