Allen Tel AT55WMP-MR2 2 RU Horizontal Wire Management Panel with Metal Rings | Graybar Store
Allen Tel - 2 RU Horizontal Wire Management Panel with Metal Rings - AT55WMP-MR2
+ / - Hover over image to Zoom
Other Views

    2 RU Horizontal Wire Management Panel with Metal Rings

    Manufacturer: Allen Tel
    Manufacturer #: AT55WMP-MR2
    SKU: 25683678
    $43.70
    Checking Pricing
         
    Height (Inches):3.5 in.
    Color:Black
    Width (Inches):19 in.
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT55WMP-MR2
    • Color Black
    • Type Horizontal Finger Duct Panel
    • Rack Units 2
    • Height (Inches) 3.5 in.
    • Width (Inches) 19 in.
    Product Overview:
    Horizontal finger duct panel with metal rings is 2 RU.
    Horizontal Finger Duct Panel
    • Designed with flexible fingers for easy and precise cable routing, front to rear
    • Mounts on 19 inch standard racks and cabinets
    • Retaining cover slides open or snaps on and off for quick access
    • Pass through holes allow cables to pass through to rear components