Leviton 492RU-HFO 2 RU Front Only Versi-Duct® Horizontal Cable Management | Graybar Store
Leviton - 2 RU Front Only Versi-Duct® Horizontal Cable Management - 492RU-HFO
+ / - Hover over image to Zoom
Other Views

    2 RU Front Only Versi-Duct® Horizontal Cable Management

    Manufacturer: Leviton
    Manufacturer #: 492RU-HFO
    SKU: 25013610
    $46.53
    Checking Pricing
         
    Rack Units:2
    Width (Inches):19 in.
    Depth (Inches):3
    Height (Inches):3 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 492RU-HFO
    • Color Black
    • Type Horizontal Cable Management
    • Rack Units 2
    • Depth (Inches) 3
    • Height (Inches) 3 in.
    • Width (Inches) 19 in.
    • Includes Cover
    Product Overview:
    Versi-Duct® front only horizontal slotted duct with cover and 2 RU.
    Duct is 3 H x 3 inch D.