Panduit FRME2 Opticom® Enclosure, Fiber Optic, Rack Mount, 2 RU, Front Access | Graybar Store
Panduit - Opticom® Enclosure, Fiber Optic, Rack Mount, 2 RU, Front Access - FRME2
+ / - Hover over image to Zoom
Other Views

    Opticom® Enclosure, Fiber Optic, Rack Mount, 2 RU, Front Access

    Manufacturer: Panduit
    Manufacturer #: FRME2
    SKU: 22049096
    $383.43
    Checking Pricing
         
    Rack Units:2
    No. of Panels:(6) FAP or FMP Adapter Panels
    Additional Features:Front Access
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRME2
    • Mounting Style Rack
    • Type Rack Mount Fiber Enclosure
    • Rack Units 2
    • Additional Features Front Access
    Product Overview:
    Enclosure has 2 RU and can hold up to (6) FAP or FMP panels. Black Opticom® rack mount fiber enclosure is 17.16 W x 3.5 H x 11.8 inch D.