Leviton - 2 RU Front and Rear Versi-Duct® Horizontal Cable Management - 492RU-HFR
+ / - Hover over image to Zoom
Other Views

2 RU Front and Rear Versi-Duct® Horizontal Cable Management

Manufacturer: Leviton
Manufacturer #: 492RU-HFR
SKU: 25013611
$55.96
Checking Pricing
     
Rack Units:2
Width (Inches):19
Depth (Inches):3 Front, 4 Rear
Height (Inches):3 Front, 2 Rear
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Leviton
  • Manufacturer # 492RU-HFR
  • Color Black
  • Type Horizontal Cable Management
  • Rack Units 2
  • Depth (Inches) 3 Front, 4 Rear
  • Height (Inches) 3 Front, 2 Rear
  • Width (Inches) 19
  • Includes Cover
Product Overview:
Versi-Duct® front and rear horizontal slotted duct with cover and 2 RU.
Duct is 3 H x 3 inch D front. Duct is 2 H x 4 inch D rear.