Panduit FRME2U Opticom® Enclosure, Fiber Optic, Rack Mount, 2 RU, Front and Rear Access | Graybar Store
Panduit - Opticom® Enclosure, Fiber Optic, Rack Mount, 2 RU, Front and Rear Access - FRME2U
+ / - Hover over image to Zoom
Other Views

    Opticom® Enclosure, Fiber Optic, Rack Mount, 2 RU, Front and Rear Access

    Manufacturer: Panduit
    Manufacturer #: FRME2U
    SKU: 25190398
    $383.29
    Checking Pricing
         
    Rack Units:2
    No. of Panels:(6) FAP or FMP Adapter Panels or FOSM Splice Modules
    Additional Features:Front and Rear Access
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRME2U
    • Mounting Style Rack Mount
    • Type Rack Mount Fiber Enclosure
    • Rack Units 2
    • Additional Features Front and Rear Access
    • Brand Opticom
    Product Overview:
    Enclosure has 2 RU and can hold up to (6) FAP or FMP panels. Black Opticom® rack mount fiber enclosure with bi-directional sliding drawers is 17.16 W x 3.45 H x 14.2 inch D.