Leviton - Cable Manager, Horizontal, Patch Cord, 5-Ring, 2 RU, 4.5 in. D - 49253-BCM
+ / - Hover over image to Zoom
Other Views

Cable Manager, Horizontal, Patch Cord, 5-Ring, 2 RU, 4.5 in. D

Manufacturer: Leviton
Manufacturer #: 49253-BCM
SKU: 95006469
Checking Pricing
     
Rack Units:2
Depth (Inches):4.5
Height (Inches):3.47
Width (Inches):19
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Leviton
  • Manufacturer # 49253-BCM
  • Color Black
  • Application Patch Cord
  • Mounting Style Horizontal
  • Type 5 Ring
  • Rack Units 2
  • Depth (Inches) 4.5
  • Height (Inches) 3.47
  • Width (Inches) 19
  • Includes (4) #12-24 Mounting Screws; Combination Head Screws; Pilot Point
Product Overview:
Black horizontal patch cord manager with (5) 4 inch D-rings and 2 RU.
Organizer is 3.47 H x 19 W x 4.5 inch D.