Leviton 49254-BCM Cable Manager, Horizontal, Angled, 2 RU | Graybar Store
Leviton - Cable Manager, Horizontal, Angled, 2 RU - 49254-BCM
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Horizontal, Angled, 2 RU

    Manufacturer: Leviton
    Manufacturer #: 49254-BCM
    SKU: 25184159
    $107.34
    Checking Pricing
         
    Depth (Inches):1.72 in.
    Color:Black
    Width (Inches):19 in.
    Height (Inches):3.47 in.
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49254-BCM
    • Color Black
    • Application Patch Cord
    • Mounting Style Horizontal Mount
    • Type Angled
    • Rack Units 2
    • Depth (Inches) 1.72 in.
    • Height (Inches) 3.47 in.
    • Materials Steel
    • Width (Inches) 19 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Angled black horizontal patch cord manager with (4) 4 inch D-rings and 2 RU.
    Organizer is 3.47 H x 19 W x 2.5 inch D.