Leviton - Cable Manager, Horizontal, Patch Cord, 5-Ring, Includes Cover, 1.72 in. D - 4925C-LPM
+ / - Hover over image to Zoom
Other Views

Cable Manager, Horizontal, Patch Cord, 5-Ring, Includes Cover, 1.72 in. D

Manufacturer: Leviton
Manufacturer #: 4925C-LPM
SKU: 25156319
$68.03
Checking Pricing
     
Depth (Inches):1.72
Color:Black
Width (Inches):19 in.
Height (Inches):4.5 in.
Rack Units:5
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Leviton
  • Manufacturer # 4925C-LPM
  • Color Black
  • Rack Units 5
  • Depth (Inches) 1.72
  • Height (Inches) 4.5 in.
  • Width (Inches) 19 in.
Product Overview:
Black horizontal patch cord manager with (5) 2 inch D-rings and 5 RU.
Organizer is 4.5 H x 19 W x 1.72 inch D.