Leviton 5R2UL-F06 2 RU Empty Opt-X® 500i Rack-Mount Enclosure | Graybar Store
Leviton - 2 RU Empty Opt-X® 500i Rack-Mount Enclosure - 5R2UL-F06
+ / - Hover over image to Zoom
Other Views

    2 RU Empty Opt-X® 500i Rack-Mount Enclosure

    Manufacturer: Leviton
    Manufacturer #: 5R2UL-F06
    SKU: 25389501
    $161.11
    Checking Pricing
         
    Rack Units:2
    Style:Empty
    Height (Inches):3.47 in.
    Width (Inches):19.24 in.
    Accommodates:6 Adapter Plates or MTP Modules/Cassette
    Depth (Inches):10.51 in.
    Material:16-Gauge Steel
    Mount Type:Flush
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5R2UL-F06
    • Color Black
    • Style Empty
    • Rack Units 2
    • Accommodates 6 Adapter Plates or MTP Modules/Cassette
    • Depth (Inches) 10.51 in.
    Product Overview:
    Opt-X 500I 2RU Flush Mount Distribution and Splice Enclosure, Empty, Accepts up to 6 Opt-X Adapter Plates or 6 Opt-X P-N-P Modules