CommScope - 2 RU Double-Sided Horizontal Trough Kit - 760128850
+ / - Hover over image to Zoom
Other Views

2 RU Double-Sided Horizontal Trough Kit

Manufacturer: CommScope
Manufacturer #: 760128850
SKU: 25373758
$116.65
Checking Pricing
     
Width (Inches):19 in.
Color:Black
Rack Units:2
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer CommScope
  • Manufacturer # 760128850
  • Color Black
  • Type Horizontal Trough Kit
  • Rack Units 2
  • Width (Inches) 19 in.
Product Overview:
Black double-sided horizontal trough kit is 2 RU x 19 inch W. Manufacturer Alternate Part Number HTK-19-DS-2U.
Trough kits are aluminum and steel with a black smooth powder-coated finish.