Allen Tel - 2 RU Cable Management Panel-No Clips - AT55WMP-1
+ / - Hover over image to Zoom
Other Views

2 RU Cable Management Panel-No Clips

Manufacturer: Allen Tel
Manufacturer #: AT55WMP-1
SKU: 95035275
$45.14
Checking Pricing
     
Rack Units:2
Width (Inches):19 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Allen Tel
  • Manufacturer # AT55WMP-1
  • Color Black
  • Rack Units 2
  • Width (Inches) 19 in.
Product Overview:
This 2 RU cable management panel mounts on a standard 19 inch rack to provide horizontal and vertical routing of patch cables.
  • Mounts on 19 inch rack
  • Organized installation for horizontal and vertical routing of patch cables