B-Line (Eaton) SB85219084FB Seismic Rely Rack, Two-Post, Steel, Black, 84 H x 24-3/4 in. W | Graybar Store
B-Line (Eaton) - Seismic Rely Rack, Two-Post, Steel, Black, 84 H x 24-3/4 in. W - SB85219084FB
+ / - Hover over image to Zoom
Other Views

    Seismic Rely Rack, Two-Post, Steel, Black, 84 H x 24-3/4 in. W

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB85219084FB
    SKU: 25046066
    $1,211.52
    Checking Pricing
         
    Height (Inches):84 in.
    Rack Units:43
    Width (Inches):24.75 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB85219084FB
    • Color Black
    • Mounting Style Panel Mount
    • Type 2-Post Seismic Relay Rack
    Product Overview:
    Eaton® B-Line 2-Post Seismic Rack, Width (Inches): 24.75 in, Height (Inches): 84 in, Black, Rack Units: 43